3 x 3 x 2-1/2 in. Butt Weld 316L Stainless Steel Tee
V81 Series 3 x 3 x 2-1/2 in. Butt Weld 316L Stainless Steel Tee
Frequently Purchased Together
Product Details
- Hex bar stock body
- 1/4 turn shut-off
- Connects two 3/8" tube lines
- Locking handle
- 3/8" two ferrule end connections
Documents
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-479 Type 316, ASTM B-16
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- V81 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Type:
- Double Ferrule
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 1-87/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 3-59/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Minimum Temperature:
- -22
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 0.375
- PipeTubing Size:
- 3/8 in
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Petrochemical, Water
- Size:
- 3/8 in
- Temperature Range:
- Up to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Barstock
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.45 lb
- Width:
- 813/1000 in