1/2 in. Stainless Steel OD Tube Ball Valve

You last purchased this on
 
DK-LOK®

V82 Series 1/2 in. Stainless Steel OD Tube Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

V82 Series 1/2 in. Stainless Steel OD Tube Ball Valve

  • Fast #
  • Part #DV82DD8TS
  • Item #8133747
  • Manufacturer Part #V82D-D-8T-S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One piece bar stock body
  • 1/4 turn shut-off
  • Connects two 1/2" tube lines
  • Panel mountable
  • No internal dead space
  • Integral ball & stem design
  • PTFE seat & stem packing
  • 1/2 in. two ferrule end connections
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-276, ASTM A-479
Application:
General Purpose
Clean Bagged:
No
Collection:
V82 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Handle Material:
Nylon
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
3-23/25 in
Material:
Stainless Steel, Plastic
Material Type:
316, PTFE, Nylon
NSF Certified:
No
Pressure Class:
2500#
Temperature Range:
50 to 150 Deg F (10 to 65 Deg C)
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
2-way
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Width:
1-1/2 in