1 in. Stainless Steel OD Tube Ball Valve
V83 Series 1 in. Stainless Steel OD Tube Ball Valve
Frequently Purchased Together
Product Details
- Swing-out design for fast and easy maintenance with the valve in-line
- Chevron packing design
- Pressure and temperature compensation seat design
- 2-way (on-off) valves with quarter-turn actuation
Documents
Specifications
- ASME:
- ASME N, ASME NPT, ASME NS
- ASTM:
- ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-240, ASTM A-276 Type 316, ASTM A-351 CF3M, ASTM A-479 Type 316
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- V83 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- ISO:
- ISO 14001, ISO 9001
- Length:
- 5-19/50 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 100 psig
- Pressure Class:
- 2200#
- Recommended Valve Application:
- Residential
- Temperature Range:
- -20 to 150 Deg F
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2-way
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No