3/8 in. Stainless Steel OD Tube Ball Valve
VH86 Series 3/8 in. Stainless Steel OD Tube Ball Valve
Frequently Purchased Together
Product Details
- High pressure capacity designed for blow-out proof with internally loaded ball stem
- Micro-finished ball provides a positive seal
- High flow in a compact design
- Low operating torques and positive handle stops
- Chevron stem seal, adjustable with the handle disassembled
- Handle indicates flow direction
- Panel mounting as standard
- 90 degree actuation for 2-way and 180 degree actuation for 3-way ball valves
- Optional pneumatic actuation
Documents
Specifications
- ASME:
- ASME N, ASME NPT
- ASTM:
- ASTM A-276, ASTM A-479
- Clean Bagged:
- No
- Collection:
- VH86 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Nylon
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Length:
- 1-4/5 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PCTFE
- NSF Certified:
- No
- Pressure - High:
- 6000
- Recommended Valve Application:
- Gas, Oil, Petrochemical, Potable Water
- Temperature Range:
- -22 to 355 Deg F (-30 to 180 Deg C)
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2-way
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PCTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No