1/4 in. Stainless Steel Ball Valve

You last purchased this on
 
DK-LOK®

VH86B Series 1/4 in. Stainless Steel Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

VH86B Series 1/4 in. Stainless Steel Ball Valve

  • Fast #
  • Part #DVH86BD4TS
  • Item #7842197
  • Manufacturer Part #VH86B-D-4T-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High pressure capacity designed for blow-out proof with internally loaded ball stem
  • Micro-finished ball provides a positive seal
  • High flow in a compact design
  • Low operating torques and positive handle stops
  • Chevron stem seal, adjustable with the handle disassembled
  • Handle indicates flow direction
  • Panel mounting as standard
  • 90° actuation for 2-way and 180° actuation for 3-way ball valves
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-182, ASTM A-276
Collection:
VH86B Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Handle Material:
Nylon
ISO:
ISO 228-1
Length:
3-12/25 in
Material:
Stainless Steel, Plastic
Material Type:
PCTFE
Maximum Temperature:
180
Minimum Temperature:
-30
Origin:
Domestic
Pressure - Maximum:
6000 psi
Pressure Class:
6000#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Range:
-22 to 356 Deg F (-30 to 180 Deg C)
Temperature Rating:
180
Valve Body Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PCTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve