200 ft. 120V Rope Light

You last purchased this on
 
DMF Lighting

200 ft. 120V Rope Light

This product requires certification to purchase.
You last purchased this on
 
DMF Lighting

200 ft. 120V Rope Light

  • Fast #
  • Part #DDD2120
  • Item #4206544
  • Manufacturer Part #DD2120
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Warm White
Length:
200 ft
Volts:
120V
Watts:
5 W