13-4/5 in. Duster Cloth
Doodleduster 13-4/5 in. Duster Cloth
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oil-free cloth leaves no slippery residue. No additional treatments required
- No special mop tool necessary. Use under nearly any flat mop tool. If needed, use a 3M™ Doodleduster™ holder available in widths of 38 inch and 25 inch
- Disposable microfiber cloth traps and holds dust and dirt
- Certified by Green Seal® for environmental Innovation based on a design for significantly improved durability compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
- Perforated every 6 inch. Use as much or as little as needed to the size of your flat floor tool
Specifications
- Application:
- Bathrooms, Classroom, Dusting, Equipment, Floor, Kitchen, Office
- Collection:
- Doodleduster
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Length:
- 13-4/5 in
- Material:
- Plastic, Microfiber
- Material Type:
- Polyester, Polypropylene
- Package Quantity:
- Roll of 250
- Product Type:
- Cloth
- Size:
- 7 in x 13-4/5 in
- Width:
- 7 in