24 x 1/2 x 1/2 in. MIP x FIP Water Heater Connector
10 Series 24 x 1/2 x 1/2 in. MIP x FIP Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable and corrosion resistant
- 304 Stainless steel
- Designed and certified by CSA for indoor and outdoor use
- 100 Percent factory leak tested
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Uncoated
- Collection:
- 10 Series
- Depth:
- 47/50 in
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 24 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Stainless Steel
- Product Type:
- Gas Connector
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Weight:
- 43/100 lb
- Width:
- 47/50 in