3/8 x 1/2 x 12 in. Stainless Steel Dryer Connector
20 Series 3/8 x 1/2 x 12 in. Stainless Steel Dryer Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable and corrosion resistant
- 304 Stainless steel
- Designed and certified by CSA for indoor and outdoor use
- 100 Percent factory leak tested
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Coating:
- Uncoated
- Collection:
- 20 Series
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Gas Connector
- Type:
- Dryer
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 3/8 in
- Weight:
- 19/50 lb
- Width:
- 22/25 in