1/2 in. Gas Connector
Blue Hose® 1/2 in. Gas Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For moveable commercial kitchen equipment
- Antimicrobial PVC coating
- ANSI Z21.69 and CSA 6.16 certified
- Limited lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.69
- Application:
- Foodservice
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Coating:
- PVC
- Collection:
- Blue Hose®
- Depth:
- 1-19/50 in
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 48 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Product Type:
- Gas Connector
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Weight:
- 2-47/50 lb
- Width:
- 57 in