24 in. Double Union Service Valve Kit
24 in. Double Union Service Valve Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gas connector rated at 290,900 BTU/hr for natural gas and 465,440 BTU/hr for LP gas
- No additional adapters needed
- Staggered connection points make installation and access easy
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Dormont Tankless Water Heater
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- NSF Certified:
- No
- Supply Pipe Connection Size:
- 3/4 in