Dormont Manufacturing

30C Series Gas Range and Furnace Connector in Yellow

Part #D30C414148  |  Manufacturer Part #30C-4141-48

Color/Finish: Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested

Specifications

ADA Compliant: No

Application: Furnace, Range

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: 30C Series

Color Finish: Yellow

Color Finish Category: Yellows

Depth: 1-3/50 in

End Connection 1: Male Threaded

End Connection 2: Male Threaded

End Connections: Male Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 48 in

IAPMO Listed: No

Inside Diameter: 1/2 in

Length: 48 in

Material: Stainless Steel

NSF Certified: No

Outside Diameter: 5/8 in

Type: Furnace

Weight: 1-7/50

Width: 1-3/50 in