1/2 in. FIP x FIP Gas Connector
30D Series 1/2 in. FIP x FIP Gas Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CSA certified
- Easy to install
- Portable
- For outdoor use
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- PVC
- Collection:
- 30D Series
- Depth:
- 3 in
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Adapter
- End Connection 2:
- Flare
- End Connections:
- Adapter x Flare
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 16 in
- IAPMO Listed -:
- No
- Length:
- 12 ft
- Material:
- Stainless Steel, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Gas Connector
- Type:
- Outdoor
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Weight:
- 3-59/100 lb
- Width:
- 13 in