3/4 in. Male Threaded x Female Threaded 24 in. Gas Appliance Connector in Yellow
40C Series 3/4 in. Male Threaded x Female Threaded 24 in. Gas Appliance Connector in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium antimicrobial coating for increased safety, durability, and longevity
- Limited lifetime warranty
- Designed and certified by CSA for indoor and outdoor use
- 304 Stainless steel
- 100 Percent factory leak tested
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 6.10, CSA 6.27, CSA 6.21
- Coating:
- Antimicrobial Yellow Powder Coating
- Collection:
- 40C Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 1 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 24 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Product Type:
- Gas Connector
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Weight:
- 1-1/5 lb
- Width:
- 1-11/25 in