3/4 in. Forged Brass FIP Shut Off Valve
92 Series 3/4 in. Forged Brass FIP Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large wrench flats allow for quick and easy installation
- Forged brass body
- Quarter turn handle design for easy on and off operation
- 100 percent factory leak tested
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- 92 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 2-1/2 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 2-19/100 in
- Inlet Outlet:
- 3/4 in Inlet/ 3/4 in Outlet
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Forged Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Shutoff Valve
- Weight:
- 0.6 lb
- Width:
- 1-22/25 in