3/4 in. Male Gas Connector Kit with 2 Swivel
Blue Hose® 3/4 in. Male Gas Connector Kit with 2 Swivel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For moveable commercial kitchen equipment
- Swivel end fitting
- ANSI Z21.69 and CSA 6.16 certified
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- BAA Compliant:
- No
- BTU:
- 160000
- CSA Certified:
- Yes
- Coating:
- PVC
- Collection:
- Blue Hose®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 2-22/25 in
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Hardware Included:
- Yes
- Height:
- 26-63/100 in
- Length:
- 48 in
- MBH:
- 160
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF Certified:
- Yes
- Pressure - High:
- 0.5
- Product Type:
- Gas Connector
- Temperature Range:
- 35 to 350 Deg F
- UL Listed:
- No
- Weight:
- 6.73 lb
- Width:
- 10-19/50 in