1/2 in. FNPT Wall Mount Single Handle Lavatory Faucet Valve
1/2 in. FNPT Wall Mount Single Handle Lavatory Faucet Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle on right
- Spout on left
- Rough only
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No