1/2 in. NPT Mixing Valve
1/2 in. NPT Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Dornbracht Wall Mount One Hole Lavatory Mixer
- End Connection 1:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Mixing Valve
- WaterSense Labeled:
- No