2-3/8 x 1/2 in. NPT Ceramic Deck Valve for CL.1
2-3/8 x 1/2 in. NPT Ceramic Deck Valve for CL.1
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hole diameter 32 mm
- Rosette 60 x 47 mm
- With waves structure
- NSF/ANSI 372
- Fits CL.1
- Codes and standards
- With cold marking
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- CL.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Height:
- 1-19/50 in
- Faucet Part Type:
- Deck Valve
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.2 gpm
- Height:
- 1-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-3/8 in
- Material:
- Ceramic
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Shower Arm Reach:
- 2-9/25 in
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in