Showerhead in Matte Stainless Steel
Big Rain Showerhead in Matte Stainless Steel
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Big Rain
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Matte Stainless Steel
- Faucet Mount:
- Ceiling Mount
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5
- Spray Type:
- Rain
- WaterSense Labeled:
- No