1/2 x 8-31/50 in. Spout in Chrome
CL 1 1/2 x 8-31/50 in. Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rigid spout
- Rectangular aerator with 40 individual streams
- 6-1/4 in projection
- Water flow rate limited to max. 1.1 gpm
- 1-3/8 in hole diameter
- 1/2 in connection
- Height to aerator/spout outlet 7-1/2 in
- Total height 8 in
- California Energy Commission (CEC)
- Lead-free
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Lavatory
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-5/8 in
- Faucet Connection Size:
- 1-19/50 in
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.1 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8-31/50 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Fixed, Rigid
- WaterSense Labeled:
- No
- Weight:
- 2.35 lb
- Width:
- 1-7/8 in