Non-Diverter Tub Spout in Chrome
CL 1 Non-Diverter Tub Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular aerator with 55 individual streams
- Total height 4-7/8 in
- 7-7/8 in projection
- 1-3/8 in hole diameter
- Water flow rate limited to max. 6.5 gpm
- ASME A112.18.1/CSA B125.1
- Height to aerator/spout outlet 4-1/4 in
- 1/2 in connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-7/8 in
- Diameter:
- 1-3/8 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6.5 gpm
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 9-23/25 in
- NSF Certified:
- No
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 7-5/8 in
- Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Weight:
- 3.88 lb
- Width:
- 3-1/2 in