Single Handle Roman Tub Faucet in Chrome
CL 1 Single Handle Roman Tub Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flange 2-3/8 in x 1-7/8 in
- With marking for cold
- 1-1/4 in hole diameter
- ASME A112.18.1/CSA B125.1
- NSF/ANSI/CAN 61
- NSF/ANSI 372
- ADA
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 8.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 2-3/8 in