Wall Toilet Tissue Holder in Brushed Platinum
CL 1 Wall Toilet Tissue Holder in Brushed Platinum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Height 35 mm
- 70 mm projection
- Width 200 mm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Depth:
- 2-19/25 in
- Height:
- 1-19/50 in
- IAPMO Listed -:
- No
- Length:
- 7-87/100 in
- Mount Type:
- Wall
- Projection:
- 2-3/4 in