Wall Mount Volume Control Valve Trim Only in Polished Chrome
Lulu Wall Mount Volume Control Valve Trim Only in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lulu
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 40 mm
- Faucet Height:
- 3-1/8 in
- Faucet Valve Type:
- Ceramic Clockwise
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 3-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Style:
- Transitional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in