Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Mem Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Mem
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-7/20 in
- Hand Shower Diameter:
- 4-18/25 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- Length:
- 10-7/20 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Soft
- WaterSense Labeled:
- No