This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Chrome

Dornbracht USA

MEM Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #D3631078200
  • Item #4851804
  • Manufacturer Part #36310782-00
3.7 out of 5 Customer Rating
Brand image
Dornbracht USA

MEM Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #D3631078200
  • Item #4851804
  • Manufacturer Part #36310782-00
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
42 mm
Escutcheon Height
2-9/25 in
Escutcheon Width
2-9/25 in
Characteristics & Features
Collection
MEM
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No