Supply Elbow in Platinum
Meta Supply Elbow in Platinum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Meta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Platinum
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount, Surface Mount
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No