2 Robe Hook in Polished Chrome
Meta.02 2 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Meta.02
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/8 in
- Diameter:
- 1-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-1/8 in
- Width:
- 3-1/8 in