Wall Mount Volume Control Valve Trim Only with Single Lever Handle in Polished Chrome
Supernova Wall Mount Volume Control Valve Trim Only with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Supernova
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 3-1/8 in
- Height:
- 3-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in