24 in. Towel Bar in Matt Platinum
Tara 24 in. Towel Bar in Matt Platinum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matt Platinum
- Height:
- 2-4/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Mount Type:
- Wall
- Width:
- 3-7/50 in