Tub Spout in Platinum Matte
Tara Tub Spout in Platinum Matte
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Tara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Platinum Matte
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 7.7 gpm
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount, Surface Mount
- NSF Certified:
- No
- WaterSense Labeled:
- No