Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Dorval™ Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Monitor® pressure balance valve keeps water temperature within a safe ±3°F (±1.6°C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Handle(s) not included, must purchase handle separately to complete the unit
- Trim kit only, must order MultiChoice® Universal valve rough (R11000 series) separately to complete the unit
- Recommended rough-in kit R10000-UNBX
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massaging spray, and pause
- Metal lever handle kit H566CZ or metal cross handle kit H567CZ coordinate perfectly with the Dorval bath collection
- Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your decor
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Dorval™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 2-22/25 in
- Diameter:
- 6 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection:
- Universal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Material:
- Zinc
- Handle Type:
- Less Handles
- Height:
- 6-63/100 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 6-63/100 in
- Pause Control:
- Yes
- Product Type:
- Bathtub & Shower Faucet
- Scald Guard:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic® Spray, Massaging Spray
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.0 gpm
- Tub Spout Reach:
- 8-3/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 6.514 lb
- Width:
- 6 in