4.99 oz. Chafing Fuel
Sterno 4.99 oz. Chafing Fuel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wick fuels are clean burning, biodegradable and nonflammable if spilled (will not ignite without a wick)
- Cans stay cool to the touch when lit
- Wick Chafing Fuel product line features a variety of wick types and burn times to meet your specific needs and preferences
- Burns 4 hours
- Twist cap wick fuels allow for easy resealing, storage and reuse
Specifications
- Collection:
- Sterno
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Fuel
- Size:
- 4.99 oz