1-1/2 x 1/16 in. 1000 psi Ring Gasket in Blue

You last purchased this on
 
Draco Mechanical Supply

1-1/2 x 1/16 in. 1000 psi Ring Gasket in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

1-1/2 x 1/16 in. 1000 psi Ring Gasket in Blue

  • Fast #
  • Part #D1503000RGJ116
  • Item #1335252
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Excellent sealability
  • Media: water, aliphatic hydrocarbons, oils, and gasoline
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Specifications

Color Finish Name:
Blue
Diameter - Inside 1:
1-1/2 in
Fitting Type:
Gasket
Maximum Temperature:
700
Pressure - Maximum:
1000 psi
Type:
D1503000RGJ116