1 in. 150# Ring Gasket
1 in. 150# Ring Gasket
Frequently Purchased Together
Product Details
- Tighter seal
- Soft, deformable exterior conforms to surface irregularities
- Ideal for worn, warped or pitted flanges
- Stable blue core improves cold flow resistance
- Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
- Direct sintering of GYLON® layers prevents leak paths and adhesive contamination
- Easy to install
- Unitized construction avoids jacket foldover
- Rigid core facilitates installation of large gaskets
- Minimizes inventory
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-31/100 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No