2 x 0.063 in. 150# Rubber Full Face Gasket
2 x 0.063 in. 150# Rubber Full Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Product Type:
- Gasket
- Thickness:
- 0.063 in
- UL Listed:
- No