3 in. 150# Rubber Ring Gasket
3 in. 150# Rubber Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 225
- NSF Certified:
- No
- UL Listed:
- No