4 in. 150# Flat Face Gasket
3000 Series 4 in. 150# Flat Face Gasket
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 3000 Series
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No