4 x 1/16 in. 1000 psi Ring Gasket in Blue
4 x 1/16 in. 1000 psi Ring Gasket in Blue
Frequently Purchased Together
Product Details
- Unique blend of aramid fibers
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- Excellent seal ability
- Media: Water, aliphatic hydrocarbons, oils, and gasoline
- Cuts operational costs through reduced: Waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket, Ring
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in