4 x 1/8 in. 1000 psi Ring Gasket in Blue
4 x 1/8 in. 1000 psi Ring Gasket in Blue
Frequently Purchased Together
Product Details
- Unique blend of aramid fibers
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- Excellent seal ability
- 3" valves and larger have bosses cast into the bodies and bonnets class 125
- High strength cast iron body and bonnet conform to ASTM A 126, Class B material
- Include hand wheels
- Media: Water, aliphatic hydrocarbons, oils, and gasoline
- Cuts operational costs through reduced: Waste, maintenance, stocked inventory, fluid loss, and energy consumption
- Comply with MSS SP-70, ANSI B16.10, class 125 for face-to-face dimensions, and ANSI B16.1, class 125 for end flanges
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 4-1/2 in
- Diameter - Outside:
- 4 in
- Fitting Type:
- Ring, Gasket
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Thickness:
- 1/8 in