6 in. 150# Flat Face Gasket
6 in. 150# Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No