This product requires certification to purchase.

6 in. 150# Teflon Ring Gasket

You last purchased this on
 
Draco Mechanical Supply

6 in. 150# Teflon Ring Gasket

  • Fast #
  • Part #D150OATRGUA
  • Item #3907000
4.6 out of 5 Customer Rating
You last purchased this on
 
Draco Mechanical Supply

6 in. 150# Teflon Ring Gasket

  • Fast #
  • Part #D150OATRGUA
  • Item #3907000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
6 in
Fitting Type:
Gasket, Ring
IAPMO Listed:
No
Material:
Plastic
Material Type:
Teflon™
NSF Certified:
No
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No