60 x 1/8 in. Sheet Gasket in Black
60 x 1/8 in. Sheet Gasket in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent sealability
- Improved thermal stability
- Good for general service
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- Fitting Type:
- Gasket Sheet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 60 in
- Maximum Temperature:
- 700
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Thickness:
- 1/8 in
- Type:
- DSG29006060A
- UL Listed:
- No