8 x 1/16 in. 1200 psi Ring Gasket in White
8 x 1/16 in. 1200 psi Ring Gasket in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stable blue core improves cold flow resistance
- Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
- Soft, deformable exterior conforms to surface irregularities
Documents
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Gasket
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 1200 psi