8 x 1/8 in. 150 psi EPDM Flat Face Gasket
8 x 1/8 in. 150 psi EPDM Flat Face Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 225
- Pressure Class:
- 150#
- Thickness:
- 1/8 in