8 x 1/16 in. 150# 1000 psi Ring Gasket

You last purchased this on
 
Draco Mechanical Supply

8 x 1/16 in. 150# 1000 psi Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

8 x 1/16 in. 150# 1000 psi Ring Gasket

  • Fast #
  • Part #D1502900RGX116
  • Item #1335462
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent sealability
  • Improved thermal stability
  • Ideal for utility services
  • Media: water, aliphatic hydrocarbons, oils, and gasoline
  • Good for general service
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter - Inside 1:
8-31/50 in
Fitting Type:
Gasket
Maximum Temperature:
700
Pressure - Maximum:
1000 psi
Type:
D1502900RGX116