8 x 1/8 in. 1200 psi Ring Gasket in Blue
8 x 1/8 in. 1200 psi Ring Gasket in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent sealability
Specifications
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 8 in
- Fitting Type:
- Gasket
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1200 psi
- Thickness:
- 1/8 in