4 in. PTFE Fiberglass Flange Shield
4 in. PTFE Fiberglass Flange Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-ply multi-layered construction
- PTFE coated fiberglass cloth
- Maximum PTFE content fabric for extreme service and long life
- Maximum operating temperature of 450° F
- Fire and tear resistant
- Leak indicating patch standard
Documents
Specifications
- Coating:
- PTFE
- Fits Pipe Size:
- 4 in
- Material:
- Fiberglass
- Pressure Class:
- 150#
- Product Type:
- Flange Shield
- Temperature Range:
- Up to 450 Deg F