55 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome

You last purchased this on
 
DreamLine

Allure 55 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome

  • Fast #
  • Part #DSHDR425472801
  • Item #7197849
  • Manufacturer Part #SHDR-4254728-01
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Allure 55 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 54 - 55 in W x 73 in H; Walk-in Opening: 18-3/4 - 24-3/4 in
  • Configuration: Stationary Panel with Shower Door; Hardware Finish: Chrome
  • The DreamLine Allure offers a contemporary style pivot shower door with versatile size options and a frameless glass design to deliver the look and feel of custom glass at a fraction of the cost. Add a modern minimalist touch at tremendous value to any shower space with the Allure shower door.
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall profiles provide up to 3/8 in adjustment per side for out-of-plumb (uneven walls)
  • Solid brass adjustable pivot hardware; Reversible for right or left door opening to fit your specific layout
  • Width adjustment of up to 7 in within pivot design and wall profile
  • Frameless glass design; Premium 3/8 in (10 mm) thick certified clear tempered glass
  • Professional installation recommended; Limited Lifetime Manufacturer Warranty
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
No
Collection:
Allure
Color Finish Category:
Chromes
Color Finish Name:
Chrome
ETL Listed:
No
FM Approved:
No
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Knob
Height:
73 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Aluminum, Brass
NEMA:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Size:
55 in x 73 in
Type:
Shower Door
UL Listed:
No
Weight:
178.4 lb
Width:
55 in